Shop All Auger Drill Bits
Century Drill & Tool
Nail Ship Auger Drill Bit, 1/2 x 18 in.
Mfr # 38732
Zoro # G4082666
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Century Drill & Tool
- MFR # 38732
- Zoro # G4082666
- UPC # 081838387327
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1/2" |
Shank Size | 1/2" |
Details
Item | Nail Ship Auger Drill Bit,1/2 x 18 in. |
Description
Nail Ship Auger Drill Bit,1/2 x 18 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/8" 6 pt SAE Socket, 6 Points (40904)
- GREENFIELD THREADING Straight Flute Hand Tap, 1-3/8"-12, Bottoming, 6 Flutes, UNF (308713)
- OTC Jaw Puller, 13 tons, 2 or 3 Jaws, 11 in. (1041)
- J.W. WINCO GN76-25-M6-E Mushroom Knob Plastic (6NB76/E)
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 3/4 x 18 in. (38748)
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 9/16 x 18 in. (38736)
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 3/8 x 18 in. (38724)
- CENTURY DRILL & TOOL Ship Auger Drill Bit, 11/16 x 7-1/2 in. (38544)
- CENTURY DRILL & TOOL SHIP AUGER NAIL CUTTER POWER 1-1/8 X 18I (38772)
- CENTURY DRILL & TOOL Ship Auger Drill Bit, 5/8 x 4 in. (38440)
- KLEIN TOOLS Steel Ship Auger Bit, Screw Point, 1-1/8 x 4-Inch (53408)
- Century Drill & Tool Auger Drill Bits