Shop All Cut-Off Wheels
Century Drill & Tool
Metal Cuttoff Wheel, 4x1/8 in., Type 1A
Mfr # 08308
Zoro # G4093726
product price: $1.75
/ea
Sold in multiples of 4 for $7.00
$7.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type TYPE 1A
- Arbor Hole Size 5/8"
- Diameter 4"
- Series A24R
Product Information
- Brand Century Drill & Tool
- MFR # 08308
- Zoro # G4093726
- UPC # 081838083083
- Country of Origin Taiwan, Province of China
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 5/8" |
Diameter | 4" |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | TYPE 1A |
Series | A24R |
Thickness | 1/8" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Cubitron(TM) 3M(TM) 3 Fibre Disc 1187C (7100309788)
- VSM Abrasive Belt, 150 Grit, AO, 3 x 21", PK10, Coated, 3" W, 21" L, 150 Grit, Very Fine, Aluminum Oxide (80252)
- WALTER SURFACE TECHNOLOGIES Ss Miter Tape 30ft.x3/4"x1/100" (07T105)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 5"x7/8" 24gr (15X502)
- CENTURY DRILL & TOOL High Speed Metal Saw Blade, 14x1/8 in. (08719)
- CENTURY DRILL & TOOL Metal Cutting Blade, 6-1/2x3/32in, Type 1A (08806)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4-1/2x1/4in, Type 27 (75545)
- CENTURY DRILL & TOOL Metal Cutting Blade, 7x3/32 in., Type 1A (08707)
- CENTURY DRILL & TOOL Fine Grinding Wheel, 8 x 1 in. (75881)
- CENTURY DRILL & TOOL Masonry Cutting Wheel, 4x1/16 in., Type 1 (75510)
- PFERD 4-1/2" x .030 Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (69817)
- Century Drill & Tool Cut-Off Wheels