Shop All Cut-Off Wheels
Century Drill & Tool
Metal Cuttoff Wheel, 2x1/8 in., Type 1A
Mfr # 08412
Zoro # G4093638
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type TYPE 1A
- Arbor Hole Size 3/8"
- Diameter 2"
- Series A24R
Product Information
- Brand Century Drill & Tool
- MFR # 08412
- Zoro # G4093638
- UPC # 081838084127
- Country of Origin Taiwan, Province of China
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 3/8" |
Diameter | 2" |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | TYPE 1A |
Series | A24R |
Thickness | 1/8" |
Item | Metal Cuttoff Wheel,2x1/8 in.,Type 1A |
Description
Metal Cuttoff Wheel,2x1/8 in.,Type 1A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Cartridge Roll, 3/4" dia, 1" L (08834180459)
- NORTON ABRASIVES Single Grit Sharpening Stone, A/O, Fine (61463687425)
- MERIT Flap Wheel, AO, 5/8x3/4x1/8 In Shank, 120G (08834137482)
- SHAVIV Deburring Tool Set, E Series (155-00177)
- CENTURY DRILL & TOOL Fine Grinding Wheel, 6 x 3/4 in. (75863)
- CENTURY DRILL & TOOL Century Drill 0 Cutting Wheel 3" x 3/8" Aluminum Oxide (8323)
- CENTURY DRILL & TOOL Century Drill Cutting Wheel 4-1/2" x 7/8" Aluminum Oxide (75523)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4-1/2x1/4in, Type 27 (75544)
- CENTURY DRILL & TOOL Metal Cutting Wheel, 4-1/2x.045in, Type 1A (75523)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4-1/2x1/8in, Type 27, Arbor Hole Size: 5/8"-11 (75546)
- HUMMER 3/8 In. Cut-Off Wheel Mandrel (36542)
- Century Drill & Tool Cut-Off Wheels