Shop All Screwdriver Bits
Century Drill & Tool
Impact Screwdriver Bit Phil, 1, 3-1/2 in.
Mfr # 70401
Zoro # G4084249
product price: $1.95
/ea
Sold in multiples of 4 for $7.80
$7.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #1
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 3-1/2"
Product Information
- Brand Century Drill & Tool
- MFR # 70401
- Zoro # G4084249
- UPC # 081838704018
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 1/4" |
Overall Bit Length | 3-1/2" |
Point Size | #1 |
Overall Length | 3-1/2" |
Shank Size | 1/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | Standard Drivers; Cordless Impact Drivers |
SAE or Metric | SAE |
Item | Impact Screwdriver Bit Phil,1,3-1/2 in. |
Finish | black oxide |
Impact Rated | No |
Material | Premium Steel |
Description
Impact Screwdriver Bit Phil,1,3-1/2 in., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 17/32in.dia., 1-3/8in.Cut L (5741500)
- KEENSERT Hydro-Pneumatic Powered Keysert Installation Tool, 3352PTC (3352PTC-1)
- C.H. HANSON 10 in Straight Jaw Locking Plier (71000)
- LYNDEX-NIKKEN Keyless Drill Chuck 0.500" Cap., NMTB40 Mount Size, Steel (NMTB40-NPU13-86)
- CENTURY DRILL & TOOL Double End Bit Phillips 2, Slot 8-10 (68682)
- CENTURY DRILL & TOOL Phillips Power Screwdriving Bit, 3, 6in. (68603)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T27, 1 in. (68727)
- CENTURY DRILL & TOOL Phillips Drywall Screwdriver Bit, 2R, 25Pk (68525)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T7, 1 in. (68707)
- CENTURY DRILL & TOOL Pozi Insert Screwdriving Bit, 2, 1in. (69182)
- URREA Power Bit, Torx T20 1/4X3-1/2 (16320)
- Century Drill & Tool Screwdriver Bits