Shop All Cut-Off Wheels
Century Drill & Tool
Fine Grinding Wheel, 6 x 3/4 in.
Mfr # 75863
Zoro # G4093166
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Grit Fine
- Abrasive Material White Aluminum Oxide
- Diameter 6"
- Thickness 3/4"
Product Information
- Brand Century Drill & Tool
- MFR # 75863
- Zoro # G4093166
- UPC # 081838758639
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Diameter | 6" |
Details
Abrasive Grit | Fine |
Abrasive Material | White Aluminum Oxide |
Thickness | 3/4" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Radial Bristle Disc, 3'' dia., Arbor Hole (RB-ZB)
- ZORO SELECT Carbide Bur, Pointed Cone, 3/8 (19D908)
- SURTEK Black Emery Paper 120 (LEN120)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A, 60 Grit (40102)
- CENTURY DRILL & TOOL Metal Cutting Wheel, 4-1/2x.045in, Type27A (75552)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4-1/2x1/4in, Type 27 (75545)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4-1/2x1/8in, Type 27 (75543)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 4x1/6 in., Type 1A (08304)
- CENTURY DRILL & TOOL Century Drill 0 Cutting Wheel 3Pak 1-1/2" x 3/8" Aluminum Oxide (8401)
- CENTURY DRILL & TOOL Metal Cutting Wheel, 6x.040 in., Type 1A (75528)
- CGW ABRASIVES CGW Abrasives 35517 Cut-Off Wheel 6" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide (35517)
- Century Drill & Tool Cut-Off Wheels