Shop All Socket Extensions
Century Drill & Tool
Extension 1/4" Dr, 6" L, 1 Pieces
Mfr # 68526
Zoro # G4080487
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/4"
- SAE or Metric SAE
- Overall Length 6"
- Number of Pieces 1
- Features Centurys Slim Series Quick Change Extension Offers an All Steel, Slim Design For Maximum Clearance and Durability; For Use With All 1/4" Hex Power Shank Accessories
Product Information
- Brand Century Drill & Tool
- MFR # 68526
- Zoro # G4080487
- UPC # 081838685263
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Overall Length | 6" |
Size | 1/4" Hex Shank |
Output Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Number of Pieces | 1 |
Features | Centurys Slim Series Quick Change Extension Offers an All Steel, Slim Design For Maximum Clearance and Durability; For Use With All 1/4" Hex Power Shank Accessories |
Item | Extension |
Material | Steel |
For Use With | Quick Change Accessories |
Number of Points | 6 |
Output Drive Type | Hex |
Drive Type | Hex |
Description
Quick Change Extension,1/4 Hex,6in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 1 1/4-20X40, Zinc Red RAL 3003, Comp: Stainless Steel (K0123.1A227X40)
- STANLEY Snap-Off Utility Knife Snap-Off, 8 in L (10-817)
- S&G TOOL AID $BODY FORMING PUNCH SET 5 PC (SG89360)
- STAHLWILLE TOOLS Striking face ring Wrench Size 65 mm L.290 mm (42050065)
- CENTURY DRILL & TOOL Extension 1/4" Dr, 10" L, 1 Pieces (68520)
- CENTURY DRILL & TOOL Extension 1/4" Dr, 2" L, 1 Pieces (68522)
- SK PROFESSIONAL TOOLS Locking Extension Set 3/8" Dr, 7 1/2 in, 13 1/2 in, 19 1/2 in L, 3 Pieces, Chrome (4516)
- WILLIAMS Williams Wobble Extension, 1/4" Drive, 6 in. (M-206)
- KO-KEN Extension Bar 600mm 3/8 Sq. Drive (3760-600)
- KD TOOLS Extension 12", 3/8"Dr (81244)
- KO-KEN Wobble-Fix Extension Bar 250mm 3/8 Sq. Drive (3763-250)
- Century Drill & Tool Socket Extensions