Shop All Socket Extensions
Century Drill & Tool
Extension 1/4" Dr, 2" L, 1 Pieces
Mfr # 68522
Zoro # G4080496
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/4"
- SAE or Metric SAE
- Overall Length 2"
- Material Steel
- Number of Pieces 1
Product Information
- Brand Century Drill & Tool
- MFR # 68522
- Zoro # G4080496
- UPC # 081838685225
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Overall Length | 2" |
Size | 1/4" Hex Shank |
Output Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Material | Steel |
Number of Pieces | 1 |
Item | Extension |
Output Drive Type | Hex |
Drive Type | Hex |
Number of Points | 6 |
Description
Product details about the CENTURY DRILL & TOOL - 68522 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The CENTURY DRILL & TOOL - 68522 Socket Extension is a robust tool with a size of 1/4" Hex Shank. It features an output drive size of 1/4", making it suitable for tasks that require precise measurements. The extension has an overall length of 2", providing adequate reach for various applications. Its hex drive type and six-point design allow it to fit securely onto fasteners, reducing the risk of slippage during use.
Constructed from steel, this socket extension offers durability and longevity. Its material properties make it resistant to wear and tear, ensuring that it can withstand rigorous usage over time. This product is designed for SAE measurements, which are commonly used in many industries across the United States.
This package includes one piece of the CENTURY DRILL & TOOL - 68522 Socket Extension, offering value while maintaining quality performance. With its compatibility with hex-shaped fasteners and tools, this socket extension is built to be a versatile addition to any toolkit or construction supply inventory.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The CENTURY DRILL & TOOL - 68522 Socket Extension is a robust tool with a size of 1/4" Hex Shank. It features an output drive size of 1/4", making it suitable for tasks that require precise measurements. The extension has an overall length of 2", providing adequate reach for various applications. Its hex drive type and six-point design allow it to fit securely onto fasteners, reducing the risk of slippage during use.
Constructed from steel, this socket extension offers durability and longevity. Its material properties make it resistant to wear and tear, ensuring that it can withstand rigorous usage over time. This product is designed for SAE measurements, which are commonly used in many industries across the United States.
This package includes one piece of the CENTURY DRILL & TOOL - 68522 Socket Extension, offering value while maintaining quality performance. With its compatibility with hex-shaped fasteners and tools, this socket extension is built to be a versatile addition to any toolkit or construction supply inventory.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Brad Point Bit, 8mm dia. (BP80070L)
- CHANNELLOCK Adj. Wrench, 4", 1/2" Cap., Black (804N)
- KRAFT TOOL Aluminum Hawk w/Pro, 13-1/2" x 13-1/2 (PL524PF)
- WESTWARD Die Stock, 2 In (318-2200)
- CENTURY DRILL & TOOL Extension 1/4" Dr, 10" L, 1 Pieces (68520)
- CENTURY DRILL & TOOL Extension 1/4" Dr, 6" L, 1 Pieces (68526)
- PROTO Locking Extension 3/4" Dr, 16 in L, 1 Pieces, Chrome (J5663)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 3 in L, 1 Pieces, Chrome (45165)
- PROTO Socket Extension 1/4 in Dr, 4 in L, 1 Pieces, Chrome (J4760-04)
- MILWAUKEE TOOL Quik-Lok 18 in., Hex Extension 3/8 in. (48-28-2030)
- GEARWRENCH 3/8" Drive Wobble Extension 6" (81247)
- Century Drill & Tool Socket Extensions