Shop All Jobber Length Drill Bits
This Product is Discontinued
Century Drill & Tool
Economy S&D Shank Drill Bit, 1-1/4 in. (Discontinued)
Mfr # 48380
Zoro # G4076926
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1-1/4"
- Drill Bit Point Angle 118 Degrees
- Shank Dia. 3/4"
Product Information
- Brand Century Drill & Tool
- MFR # 48380
- Zoro # G4076926
- UPC # 081838483807
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1-1/4" |
Shank Dia. | 3/4" |
Overall Length | 1-1/4" |
Details
Drill Bit Grouping | Drill Bit |
Item | Economy SandD Shank Drill Bit,1-1/4 in. |
Drill Bit Point Angle | 118 Degrees |
Cutting Direction | Right Hand |
Description
Economy SandD Shank Drill Bit,1-1/4 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.