Shop All Jobber Length Drill Bits
Century Drill & Tool
Economy S&D Drill Bit, 13/16 in.
Mfr # 47352
Zoro # G4077230
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 13/16"
- Drill Bit Point Angle 118 Degrees
- Shank Dia. 1/2"
Product Information
- Brand Century Drill & Tool
- MFR # 47352
- Zoro # G4077230
- UPC # 081838473525
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/16" |
Shank Dia. | 1/2" |
Overall Length | 13/16" |
Details
Item | Economy SandD Drill Bit,13/16 in. |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Cutting Direction | Right Hand |
Description
Economy SandD Drill Bit,13/16 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 6MM X 2M Executive Diameter Pocket Tape (W606PM)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3028D)
- KIPP Adjustable Handle, Size: 3 M08X20 Zinc, Silver Metallic, Comp: Steel (K0116.3083X20)
- KLEIN TOOLS 1/4" Drive Round Ratchet, Chrome (65620)
- CENTURY DRILL & TOOL Cobalt 135 Deg. Jobber Length Drill Bit (26218)
- CENTURY DRILL & TOOL Black Oxide Drill Bit 21/64" (24421)
- CENTURY DRILL & TOOL 29/64" Black Oxide Jobber Length Drill Bit, Shank Dia.: 3/8" (24729)
- CENTURY DRILL & TOOL Impact Pro Black Oxide Drill Bit, 13 Pc (24713)
- CENTURY DRILL & TOOL 3/16" 135 Deg. Jobber Length Drill Bit (25412)
- CENTURY DRILL & TOOL #53 Jobber Length Drill Bit (11453)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 6.00mm (C18950)
- Century Drill & Tool Drill Bits