Shop All Screwdriver Bits
Century Drill & Tool
Double End Bit Phillips 2, Slot 8-10
Mfr # 68682
Zoro # G4084556
product price: $5.89
/ea
Sold in multiples of 3 for $17.67
$17.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips, Slotted
- Fastening Tool Tip Size #2/#8-10
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 6"
Product Information
- Brand Century Drill & Tool
- MFR # 68682
- Zoro # G4084556
- UPC # 081838686826
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2/#8-10 |
Hex Shank Size | 1/4" |
Overall Bit Length | 6" |
Point Size | #2, #8-10 |
Shank Size | 1/4" |
Overall Length | 6" |
Details
Bit Style | Phillips, Slotted |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Impact Rated | No |
SAE or Metric | SAE |
Item | Double End Bit Phillips 2,Slot 8-10 |
Material | S2 Steel |
Description
Double End Bit Phillips 2,Slot 8-10, Impact Rated No, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8" Cable Shear, Shear Cut (95 11 200 SBA)
- TIIGER 34'' Size Ground Rod Driver (GRD0020)
- K-TOOL INTERNATIONAL O-Ring Seal Pick, Plastic (KTI70531)
- DEWALT Mixing Paddle, 32 (DXTT-2-292)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T10, 1 in. (68710)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T25, 1 in. (68725)
- CENTURY DRILL & TOOL Screw bit Security T20Star ins (68720)
- CENTURY DRILL & TOOL Phillips Power Screwdriver Bit, 2, 10Pk (68510)
- CENTURY DRILL & TOOL Drywall Screwdriving Bit #2R 1" Insert S2 Steel 250Pc (60100)
- CENTURY DRILL & TOOL Phillips Drywall Screwdriver Bit, 2, 2 Pk (68400)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L621)
- Century Drill & Tool Screwdrivers and Nutdrivers