Shop All Jobber Length Drill Bits
Century Drill & Tool
Cobalt Jobber Length Drill Bit
Mfr # 74105
Zoro # G4076865
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Size #27
- Drill Bit Material Cobalt
- Material Cobalt
- Measurement System Wire
Product Information
- Brand Century Drill & Tool
- MFR # 74105
- Zoro # G4076865
- UPC # 081838741051
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #27 |
Details
Drill Bit Grouping | Drill Bit |
Item | Left Hand Cobalt Jobber Drill Bit,5 Pc |
Drill Bit Material | Cobalt |
Material | Cobalt |
Measurement System | Wire |
Description
Left Hand Cobalt Jobber Drill Bit,5 Pc, Drill Bit Size #27, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICS Throttle Trigger (543976)
- WESTWARD 5/32" 135 Deg. Jobber Length Drill Bit (401J70)
- PROTO 1/4 in Drive, 4.5mm Hex Metric Socket, 6 Points (J47045M)
- PELICAN Black Protective Case, 24.6" L x 19.7" W x 14.4" D (IM2750)
- CENTURY DRILL & TOOL 59/64" 118 Deg. Jobber Length Drill Bit (47359)
- CENTURY DRILL & TOOL Jobber Length Drill Bit (11609)
- CENTURY DRILL & TOOL 1-1/2" 118 Deg. Jobber Length Drill Bit (47396)
- CENTURY DRILL & TOOL High Speed Steel Drill Bit, 23/64 in. (88223)
- CENTURY DRILL & TOOL Wood bit 3/8 Brad Point (37224)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 33/64 in. (47333)
- NACHI SG-ESR Jobber Length Drill - 8.3mm (0722456)
- Century Drill & Tool Drill Bits