Shop All Jobber Length Drill Bits
Century Drill & Tool
Charger Drill Bit, 9/64 in.
Mfr # 25409
Zoro # G4078116
product price: $2.35
/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 9/64"
- Drill Bit Point Angle 135 Degrees
- Cutting Direction Right Hand
Product Information
- Brand Century Drill & Tool
- MFR # 25409
- Zoro # G4078116
- UPC # 081838254094
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/64" |
Details
Drill Bit Grouping | Drill Bit |
Item | Charger Drill Bit,9/64 in. |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Point type | Self-Centering Point |
Description
Charger Drill Bit,9/64 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Ball Knob, 3/8-16 Thread Size, 1.84"L, Blind Tap (0055BS)
- DRILL AMERICA 5/64" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 2" (DWDN5/64)
- KT PRO TOOLS 1/2" Drive SAE, 13 pcs (A4501SR)
- KANCA Heavy Duty F Clamp 250 mm (HDC-250)
- CENTURY DRILL & TOOL Black Oxide Drill Bit 7/64" 2Pak (24407)
- CENTURY DRILL & TOOL NO 31 BRITE DRILL BULK 3PK (11231)
- CENTURY DRILL & TOOL 1/4" Jobber Length Drill Bit (88216)
- CENTURY DRILL & TOOL 13/32" Cobalt 135 Deg. Jobber Length Drill Bit, Point Type: Self-Centering Point (26226)
- CENTURY DRILL & TOOL 27/64" Black Oxide Jobber Length Drill Bit, Drill Bit Material: High Speed Steel (24227)
- CENTURY DRILL & TOOL Jobber Length Drill Bit (11623)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 1-13/32 in. (47385)
- Century Drill & Tool Jobber Length Drill Bits