Shop All Jobber Length Drill Bits
Century Drill & Tool
Charger Drill Bit, 23/64 in.
Mfr # 25423
Zoro # G4077976
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 23/64"
- Drill Bit Point Angle 135 Degrees
- Overall Length 23/64"
Product Information
- Brand Century Drill & Tool
- MFR # 25423
- Zoro # G4077976
- UPC # 081838254230
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 23/64" |
Overall Length | 23/64" |
Details
Item | Charger Drill Bit,23/64 in. |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Point Type | Self-Centering Point |
Point type | Self-Centering Point |
Description
Charger Drill Bit,23/64 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 10" 6-Jaw Plain Back Self Centering Lathe Chuck (3900-4559)
- BESSEY 24" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (DUO65-8)
- VEGA Nutsetter, 3/8 Mag Nutsetter x 4 (1100MN616S)
- MITUTOYO Micrometer, In, Caliper Type, 175-200/.01mm (145-192)
- CENTURY DRILL & TOOL 3/8" Cobalt 135 Deg. Jobber Length Drill Bit (26224)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 25/32 in. (47350)
- CENTURY DRILL & TOOL Century Drill - Cobalt Drill Bit - 135Deg - 5/64 x 2" (26205)
- CENTURY DRILL & TOOL 29/64" Black Oxide Jobber Length Drill Bit, Shank Dia.: 3/8" (24729)
- CENTURY DRILL & TOOL Brite Drill Bit, 15/32 in. (22330)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 7/8 in. (47356)
- WESTWARD 27/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL65)
- Century Drill & Tool Jobber Length Drill Bits