Shop All Jobber Length Drill Bits
Century Drill & Tool
Charger Drill Bit, 11/32 in.
Mfr # 25422
Zoro # G4077985
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 11/32"
- Drill Bit Point Angle 135 Degrees
- Overall Length 11/32"
Product Information
- Brand Century Drill & Tool
- MFR # 25422
- Zoro # G4077985
- UPC # 081838254223
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/32" |
Overall Length | 11/32" |
Details
Item | Charger Drill Bit,11/32 in. |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Point type | Self-Centering Point |
Description
Charger Drill Bit,11/32 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Rabbeting Bit, 1-3/8" dia. (32-106)
- OTC Crank/Cam Seal Service Kit (7196)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 29"L, Spline (HC4033)
- FREEMAN PST9040Q Pneumatic 18-Gauge 1-5/8" Narrow Crown Stapler with Quick Jam (PST9040Q)
- CENTURY DRILL & TOOL Cobalt 135 Deg. Jobber Length Drill Bit (26218)
- CENTURY DRILL & TOOL 3/32" Jobber Length Drill Bit (88206)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 57/64 in. (47357)
- CENTURY DRILL & TOOL #22 Jobber Length Drill Bit (11422)
- CENTURY DRILL & TOOL Black Oxide Jobber Length Drill Bit 2pk. (24207)
- CENTURY DRILL & TOOL Forstner bit 3/4in (37748)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 3.20mm (C18922)
- Century Drill & Tool Jobber Length Drill Bits