Shop All Jobber Length Drill Bits
Century Drill & Tool
#9 Jobber Length Drill Bit
Mfr # 11409
Zoro # G4080100
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #35
- Drill Bit Material High Speed Steel
- Shank Dia. 0.1960"
Product Information
- Brand Century Drill & Tool
- MFR # 11409
- Zoro # G4080100
- UPC # 081838114091
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #35 |
Shank Dia. | 0.1960" |
Details
Item | Jobber Drill Bit, No 09 |
Drill Bit Grouping | Drill Bit |
Drill Bit Material | High Speed Steel |
Cutting Direction | Right Hand |
Coolant Through | No |
Measurement System | Wire |
Description
Jobber Drill Bit, No 09, Drill Bit Size #35, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL CO Swanson Tool Co TC132 Combo Square - 12 In. (8068363)
- AMK MAGNETICS 24W Economag Magnet Sweeper (EC18)
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101020E)
- MILWAUKEE TOOL OPEN-LOK 5-in-1 Drywall Blade (49-25-2281)
- CENTURY DRILL & TOOL #31 Jobber Length Drill Bit (11431)
- CENTURY DRILL & TOOL #60 Jobber Length Drill Bit (11460)
- CENTURY DRILL & TOOL Cobalt Drill Bit 9/64" Overall Length 2-7/8" (26409)
- CENTURY DRILL & TOOL 31/64" Jobber Length Drill Bit (88231)
- CENTURY DRILL & TOOL 15/64" Jobber Length Drill Bit (88215)
- CENTURY DRILL & TOOL Wood bit 3/8 Brad Point (37224)
- CLE-LINE Cobalt Jobber Length Drill (C24728)
- Century Drill & Tool Drill Bits