Shop All Reciprocating Saw Blades
Century Drill & Tool
6" L x Metal Cutting Contract Bi-Metal Recip Blade, 10/14Tx6in
Mfr # 07603
Zoro # G4087356
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch 10/14
- Application Metal
- Length 6"
Product Information
- Brand Century Drill & Tool
- MFR # 07603
- Zoro # G4087356
- UPC # 081838076030
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 6" |
Details
Teeth per Inch | 10/14 |
Application | Metal |
Description
Contract Bi-Metal Recip Blade,10/14Tx6in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 1/4 Insert Bit x 1-1/4" - 5/16 Hex S (230H1664A)
- COBRA TOOLS FLT STL SWR ROD 50'X1/2"" (50500)
- SENCO Air Flooring Stapler, 16 ga. (SHF200)
- CENTURY DRILL & TOOL 9" L x Metal Cutting Contractor Bi-Metal Recip Blade, 14Tx9 in (07914)
- CENTURY DRILL & TOOL 6" L x General Purpose Cutting Contractor Bi-Metal Recip Blade, 10Tx6 in (07610)
- CENTURY DRILL & TOOL Blades 6Tx12in Nitro Recip (10816)
- CENTURY DRILL & TOOL 9" L x Demolition Cutting Demolition Bi-Metal RecipBlade, 8/10Tx9in (07903)
- CENTURY DRILL & TOOL 12" L x Demolition Cutting Demolition Bi-Metal Recip Blade, 6Tx12in. (07207)
- CENTURY DRILL & TOOL 6" L x Metal Cutting Contractor Bi-Metal Recip Blade, 24Tx6 in (07624)
- DEWALT 6" 24 TPI Straight Back Bi-Metal Reciprocating Blade (2 pack) (DW4813-2)
- Century Drill & Tool Power Saw Blades