Shop All Hole Saws
Century Drill & Tool
5/16" Diamond Hole Saw
Mfr # 05573
Zoro # G4091109
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Tile, Porcelain, Glass, Slate, Marble, Granite, Natural Stone, Fiberglass, Glass Block, Pottery, Mirror
- Tooth Material Diamond Grit
- Max. Cutting Depth 1/2"
- Impact Rated No
- Hole Saw Product Grouping Hole Saws
Product Information
- Brand Century Drill & Tool
- MFR # 05573
- Zoro # G4091109
- UPC # 081838055738
- Country of Origin China
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1/2" |
Saw Dia. | 5/16" |
Details
Primary Saw Application | Tile, Porcelain, Glass, Slate, Marble, Granite, Natural Stone, Fiberglass, Glass Block, Pottery, Mirror |
Tooth Material | Diamond Grit |
Item | Diamond Hole Saw,5/16 in. |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Diamond Hole Saw,5/16 in., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLANGE WIZARD Flange Wizard 496-42050-TM Two Hole Pins; Alloy Steel; Mini; 0.98 in. Hole Diameter (496-42050-TM)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (456.1-30-20-22-5/16-55)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- PROTO 8 in L 1 in Cap. Cast Iron Straight Pipe Wrench (J808HD)
- CENTURY DRILL & TOOL 1-1/8" Diamond Hole Saw (05580)
- CENTURY DRILL & TOOL 1/2" Diamond Hole Saw (05575)
- CENTURY DRILL & TOOL 1" Diamond Hole Saw (05579)
- CENTURY DRILL & TOOL 2" Bi-Metal Hole Saw Shark Tooth (05032)
- CENTURY DRILL & TOOL 5-1/2" Bi-Metal Hole Saw Shark Tooth (05076)
- CENTURY DRILL & TOOL 1-1/16" Bi-Metal Hole Saw Shark Tooth (05017)
- MILWAUKEE TOOL 1-7/32 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8617)
- Century Drill & Tool Hole Saws