Shop All Hole Saws
Century Drill & Tool
5" Bi-Metal Hole Saw Shark Tooth
Mfr # 05074
Zoro # G4091179
product price: $45.75
/ea
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Stainless Steel, Brass, Aluminum, Pipe Steel, Nail Embedded Wood, Hardwood, Plywood, Sheet Metal, Fiberglass, Plastic
- Tooth Material High Speed Steel with Cobalt 8%
- Application Portable Electric Drill Machines, Lathes and Milling Machines
- Max. Cutting Depth 1-1/2"
- Arbor Design Not Included
Product Information
- Brand Century Drill & Tool
- MFR # 05074
- Zoro # G4091179
- UPC # 081838050740
- Country of Origin United States
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1-1/2" |
Saw Dia. | 5" |
Details
Primary Saw Application | Stainless Steel, Brass, Aluminum, Pipe Steel, Nail Embedded Wood, Hardwood, Plywood, Sheet Metal, Fiberglass, Plastic |
Tooth Material | High Speed Steel with Cobalt 8% |
Application | Portable Electric Drill Machines, Lathes and Milling Machines |
Arbor Design | Not Included |
Teeth per Inch | Variable Pitch |
Item | Bi-Metal Holesaw,5 in.,Shark Tooth |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Holesaw,5 in.,Shark Tooth, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/8" 6 pt SAE Socket, 6 Points (41128)
- CAPRI TOOLS 1/2 in Drive 16 mm MT16 Stubby XZN Triple Square Bit Socket (CP30359)
- PROTO 3/8 in Drive Impact Socket 1/2 in Size 8 pt Standard Depth, Black Oxide (J7216S)
- MITUTOYO Needle, Carbide Point (131279)
- CENTURY DRILL & TOOL 4" Bi-Metal Hole Saw Shark Tooth (05064)
- CENTURY DRILL & TOOL 5/8" Bi-Metal Hole Saw Shark Tooth (05010)
- CENTURY DRILL & TOOL 3-3/4" Bi-Metal Hole Saw Shark Tooth (05060)
- CENTURY DRILL & TOOL 1/4" Diamond Hole Saw (05572)
- CENTURY DRILL & TOOL 1-1/16" Bi-Metal Hole Saw Shark Tooth (05017)
- CENTURY DRILL & TOOL 2-1/4" Diamond Hole Saw (05586)
- MILWAUKEE TOOL 2-9/16" BIG HAWG w/Carbide Teeth (49-56-9220)
- Century Drill & Tool Hole Saws