Shop All Drill Bit Sets
This Product is Discontinued
Century Drill & Tool
29pc. Cobalt 135 Degrees Drill Bit Set (Discontinued)
Mfr # 26129
Zoro # G4077845
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Measurement System Wire
- Drill Bit Size #18
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Century Drill & Tool
- MFR # 26129
- Zoro # G4077845
- UPC # 081838261290
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | #18 |
Shank Dia. | 1/16"; 5/64"; 3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 11/64"; 3/16"; 13/64"; 7/32"; 15/64"; 1/4"; 17/64"; 9/32"; 19/64"; 5/16"; 21/64"; 11/32"; 23/64"; 3/8"; 25/64"; 13/32"; 27/64"; 7/16"; 29/64"; 15/32"; 31/64"; 1/2" |
Details
Drill Bit Grouping | Drill Bit Set |
Item | Cobalt Jobber Drill Bit Index,29 Pc Set |
Measurement System | Wire |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Material | Cobalt |
Cutting Direction | Right Hand |
Number of Pieces | 29 |
Coolant Through | No |
Includes | (29) Cobalt Jobber Drill Bit Index |
Point Type | Self-Centering Point |
Point type | Self-Centering Point |
Description
Cobalt Jobber Drill Bit Index,29 Pc Set, Drill Bit Size #18, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.