Shop All Pipe Wrenches
Century Drill & Tool
24" L 3" Cap. Aluminum Pipe Wrench
Mfr # 72608
Zoro # G0207698
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Capacity 3"
- Handle Material Aluminum
Product Information
- Brand Century Drill & Tool
- MFR # 72608
- Zoro # G0207698
- UPC # 81838726089
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 24" |
Details
Item | Pipe Wrench |
Jaw Capacity | 3" |
Handle Material | Aluminum |
Description
Aluminum Pipe Wrench, Lightweight Aluminum Bodies Offer The Same Durability And Usability As Heavy-Duty Steel Pipe Wrenches. Fully Milled Jaws Provide For A Strong Grip On The Object Being Turned.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Endmill, Decimal Endmill Uncoated, 0.023, Shank Dia.: 1/8" (26472)
- WESTWARD 27/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL65)
- MILWAUKEE TOOL Backpack, Tool Backpack, Red/Black, Ballistic Polyester, 22 Pockets (48-22-8202, 2105)
- GEDORE Double Ended Socket Wrench, 13mm (25 PK 13)
- CENTURY DRILL & TOOL 14" L 1-7/8" Cap. Aluminum Pipe Wrench (72606)
- CENTURY DRILL & TOOL 10" L 1-5/16" Cap. Aluminum Pipe Wrench (72605)
- CENTURY DRILL & TOOL 18" L 2-3/8" Cap. Aluminum Pipe Wrench (72607)
- RIDGID 20 in L 2 in Cap. Cast Iron Hex Pipe Wrench (25)
- PERFORMANCE TOOL PIPE WRENCH 10""X1-1/2"" (W1133-10B)
- AMPCO SAFETY TOOLS 8 in L 1 1/2 in Cap. Nickel Aluminum Bronze Monkey Wrench (W-1145)
- X1 TOOLS 18 Aluminum Pipe Wrench with a 90 Degree Head Offset 1 Wrench by X1 Tools (X1E-HAN-WRE-PIP-1050x1)
- Century Drill & Tool Wrenches