Shop All Hole Saws
Century Drill & Tool
1/8" Diamond Hole Saw
Mfr # 05570
Zoro # G4091136
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Tile, Porcelain, Glass, Slate, Marble, Granite, Natural Stone, Fiberglass, Glass Block, Pottery, Mirror
- Tooth Material Diamond Grit
- Max. Cutting Depth 1/2"
- Impact Rated No
- Hole Saw Product Grouping Hole Saws
Product Information
- Brand Century Drill & Tool
- MFR # 05570
- Zoro # G4091136
- UPC # 081838055707
- Country of Origin China
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1/2" |
Saw Dia. | 1/8" |
Details
Primary Saw Application | Tile, Porcelain, Glass, Slate, Marble, Granite, Natural Stone, Fiberglass, Glass Block, Pottery, Mirror |
Tooth Material | Diamond Grit |
Impact Rated | No |
Item | Diamond Hole Saw,1/8 in. |
Hole Saw Product Grouping | Hole Saws |
Description
Diamond Hole Saw,1/8 in., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive, Metric 32mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5332MCF)
- MILWAUKEE TOOL M18 Orbital 1/4 Sheet Sander (Tool Only) (2649-20)
- DRILLCO Aircraft Extension 12" Overall Lengths, #28, 6PK (1280A028)
- STARRETT Band Saw Blade, 9 ft. 11 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-09-11)
- CENTURY DRILL & TOOL 1/4" Diamond Hole Saw (05572)
- CENTURY DRILL & TOOL 1-1/8" Diamond Hole Saw (05580)
- CENTURY DRILL & TOOL 1/2" Diamond Hole Saw (05575)
- CENTURY DRILL & TOOL 1-3/16" Bi-Metal Hole Saw Shark Tooth (05019)
- CENTURY DRILL & TOOL Hole Saw Diamond 2" (5585)
- CENTURY DRILL & TOOL 5/16" Diamond Hole Saw (05573)
- MORSE 2-5/8" Bi-Metal Hole Saw (MHS42)
- Century Drill & Tool Hole Saws