Shop All Permanent Split Capacitor Condenser Fan Motors
Century
Condenser Fan Motor, 1 HP, 1140 rpm, 60 Hz
Mfr # H685V1
Zoro # G1274463
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Motor Design 3-Phase
- Phase Three
- HP 1
- RPM Range 1,001-1,100
Product Information
- Brand Century
- MFR # H685V1
- Zoro # G1274463
- Country of Origin Mexico
- Category Permanent Split Capacitor Condenser Fan Motors
Dimensions
Shaft Dia. | 5/8 in |
Body Dia. | 6 9/16 in |
Shaft Length | 3 9/16 in |
Overall Length | 15 1/8 in |
Length Less Shaft | 11 9/16 in |
Mounting Stud Length | 1/8 in |
Description
Condenser Fan Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 200-230/460V AC, 3.8-3.6/1.8 A Full Load Amps, 56 Frame, Output Watts 750 W, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V Yes, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 2-1/2, L 3 (CB404824)
- SMC Flow Control Valve, 8mm Tube, 3/8 In (AS3211F-03-08SD)
- TRITAN Radial Ball Bearing, PS, 10mm, 6200 2RS (6200 2RSL/C3 PRX)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-18)
- CENTURY Condenser Fan Motor, 1/3 HP, 1075 rpm, 60Hz (OLE1036A)
- CENTURY Condenser Fan Motor, 3/4 HP, 825 rpm, 60 Hz (C660V1)
- CENTURY Condenser Fan Motor, 3/4 HP, 1075 rpm, 60Hz (FE1076SF)
- CENTURY Condenser Fan Motor, 1/6to1/4HP, 1075 rpm (9723)
- CENTURY Condenser Fan Motor, 1/3 to 1/6HP, 1075rpm (ORM5458BU)
- CENTURY Fan Motor, 1-1/2 HP, 1075 rpm, 60Hz (C786)
- CENTURY 1/6 to 1/4HP Condenser Fan Motor, 1625 rpm (9724)
- Century Permanent Split Capacitor Condenser Fan Motors