Shop All 3-Phase Condenser Fan Motors
Century
Condenser Fan Motor, 1-1/2HP, 1140rpm, 60Hz
Mfr # H1051A
Zoro # G4485652
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1-1/2
- RPM Range 1,101-1,200
- No. of Speeds 1
Product Information
- Brand Century
- MFR # H1051A
- Zoro # G4485652
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 6 1/16 in |
Bolt Circle Dia. | 5 7/8 in |
Stud Size | 10-32 |
Overall Length | 17 9/16 in |
Body Dia. | 6 1/2 in |
Length Less Shaft | 11 1/2 in |
Description
Condenser Fan Motor, Motor Design 3-Phase, Phase Three, 1-1/2 HP, No. of Speeds 1, Voltage 208-230/460V AC, Motor Shaft Rotation CW/CCW, 56HZ Frame, Motor Enclosure Design Open Air-Over, Rigid Base Motor Mounting Type, Motor Mounting Position Horizontal or Vertical Shaft Up, Shaft Dia. 5/8 in, Shaft Length 6 1/16 in, Motor Thermal Protection Auto, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 1,140, HVAC/R, Condenser Fan, 60 Hz, Full Load Amps 5.8-5.8/2.9 A, Ins. Class F, Motor Service Factor 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, H Series (PHN12-12M)
- FLEXI HINGE Check Valve, 1-1/2", Carbon Steel, MPT I/O (H1.5-502M-1320)
- PORTER-CABLE Regulator; 1/4" with 1/8" Gauge Port (PXCM019-0167)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (EM3771T)
- CENTURY Condenser Fan Motor, 1140 rpm, 1 HP (H1050AV1)
- CENTURY Condenser Fan Motor, 1 HP, 1140 rpm, 60 Hz (FC3106F)
- CENTURY Condenser Fan Motor, 3/4 HP, 1140 rpm, 60Hz (FC3076F)
- CENTURY Condenser Fan Motor, 1140 rpm, 1 HP (H667V1)
- CENTURY Condenser Fan Motor, 1 HP, 850 rpm, 60 Hz (H686)
- CENTURY Condenser Fan Motor, 1140 rpm, 1-1/2 HP (H767V1)
- MARATHON MOTORS Condenser Fan Motor, 1 HP, 56 Frame (5K46MN4087)
- Century 3-Phase Condenser Fan Motors