Shop All Kitchen Cabinets
This Product is Discontinued
Century Components
Maple 15 in. W Door Mount Spice Rack (Discontinued)
Mfr # CC.SRAS15PF
Zoro # G901860069
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Wood
- Width 15 in.
- Height 25-1/2 in.
- Depth 3-1/4 in.
- Species Maple
Product Information
- Brand Century Components
- MFR # CC.SRAS15PF
- Zoro # G901860069
- UPC # 841572139473
- Country of Origin United States
- Category Kitchen Cabinets
Dimensions
Width | 15 in. |
Height | 25-1/2 in. |
Depth | 3-1/4 in. |
Details
Material | Wood |
Species | Maple |
Description
If you want to organize your spices in the wall cabinets here is your solution. With the front edges of the shelves and rails set back from the side edges, you benefit not only from excellent storage organization but also from the refined design. Our process at century is different. We don't rely on overseas factories to make accessories for us; we make them ourselves. That allows us to do our own designing, crafting, and finishing in-house. That allows us to control our own quality, In turn, you can have confidence that our products deliver what you are looking for! We don't mass produce. We don't have rows of automated machinery. But we do have dedicated workers with a solid work ethic, making your products by hand at individual work benches. The results are stunningly crafted pieces that you will love.
• Made from solid maple sides, shelves, and front railings with maple plywood back
• 60 Sheen conversion varnish clear natural finish
• 4- Fixed shelf spice rack with guard rails • Size: 15 in. wide x 3-1⁄4 in. deep x 25-1⁄2 in. high
• Easy to install - position spice rack against door and secure with wood screws (not included)
• Made from solid maple sides, shelves, and front railings with maple plywood back
• 60 Sheen conversion varnish clear natural finish
• 4- Fixed shelf spice rack with guard rails • Size: 15 in. wide x 3-1⁄4 in. deep x 25-1⁄2 in. high
• Easy to install - position spice rack against door and secure with wood screws (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.