Shop All Cooling Equipment Relays
Century
5in. Dia.Double Shaft Motors w/Base
Mfr # DBL6409
Zoro # G0789945
original price:
$216.58
13% off
new price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Phase Single
- Hz 60 Hz
- HP 1/10; 1/15; 1/20; 1/25; 1/30
- Application Fan Coil and Air Conditioner
Product Information
- Brand Century
- MFR # DBL6409
- Zoro # G0789945
- Country of Origin Mexico
- Category Cooling Equipment Relays
Dimensions
Length Less Shaft | 4 1/4 in |
Lead Length | 38.5 in |
Shaft Dia. | 1/2 in |
Overall Length | 24 in |
Body Dia. | 5 in |
Shaft Length | 10 5/16 in |
Description
Condenser Fan Motor, Motor Design Single-Phase, Phase Single, 1/10; 1/15; 1/20; 1/25; 1/30 HP, No. of Speeds 5, Voltage 115V AC, Motor Shaft Rotation CCWLE, 42Y Frame, Motor Enclosure Design Open Air-Over, Resilient Base Motor Mounting Type, Motor Mounting Position Horizontal, Shaft Dia. 1/2 in, Shaft Length 10 5/16 in, Motor Thermal Protection Auto, Max. Ambient Temp. 40 Degrees C, Nameplate RPM 1,050, HVAC/R, Condenser Fan, 60 Hz, Full Load Amps 1.6; 1.9; 2.2; 2.8; 3.5, Ins. Class B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Ins. Strip Heater, 120V, 16 in., 900 Deg F (MSH02282)
- HONEYWELL Tr21-H 20K Ohm Wall Mount (TR21-H)
- BESTAIR 16 in. W X 25 in. H X 3 in. D 11 MERV Pleated Air Filter (AB3-1625-11R)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 12"W x 36"L, PSA, Plug (SRL12361PADJB)
- CENTURY 5in. Dia.Double Shaft Motors (DCL4421)
- SUPCO Hard Start Kit, 35 Contact Rating (Amps), 208-265 Volts (MPR5)
- SUPCO Hard Start Kit, 115 Volts, 60 (RCO810)
- MCDONNELL & MILLER Head Mechanism, Less Switch (94-HDLS)
- LENNOX Induced Draft Assembly (80W97)
- LENNOX Draft Motor, 1/25 HP, 1-Phase, 208/230V (98G89)
- DANFOSS Valve Repair Part, Tex 5 (067B3250)
- Century Cooling Equipment Relays