Shop All Blower Motors and Parts
Century
5-5/8in. Dia. Outdoor Fan Motor
Mfr # F1106
Zoro # G3261058
original price:
$385.99
10% off
new price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1
- RPM Range 1,001-1,100
- Nameplate RPM 1,075
- Voltage 208-230V AC
Product Information
- Brand Century
- MFR # F1106
- Zoro # G3261058
- Country of Origin India
- Category Blower Motors and Parts
Dimensions
Body Dia. | 5 5/8 in |
Shaft Length | 6 3/8 in |
Length Less Shaft | 6 9/16 in |
Stud Size | 8-32 |
Shaft Dia. | 1/2 in |
Overall Length | 13 in |
Lead Length | 27 in |
Description
Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 1 HP, No. of Speeds 1, Voltage 208-230V AC, Motor Shaft Rotation CCW, 48Y Frame, Motor Enclosure Design Open Air-Over, Stud Motor Mounting Type, Motor Mounting Position All Angle, Shaft Dia. 1/2 in, Shaft Length 6 3/8 in, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 1,075, HVAC/R, Condenser Fan; Heat Pump, 60 Hz, Full Load Amps 5.4 A, Ins. Class B, Motor Service Factor 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK SOURCE1 Whl Blw Vtr 4 X 1 Ccw 14 Bore (S1-02632623700)
- JOHNSON CONTROLS Temperature Sensor, Gray (A99BB-200C)
- EXTRACT-ALL Air Cleaner Filter, For G2749765 (RF-987-6)
- KOCH Filter, HEPA99.97, Galv, 12x12x12" (H61A1X1)
- CENTURY Motor (89PSC)
- CENTURY 5-5/8in. Dia. Outdoor Fan Motor (FS1024S)
- CENTURY Electric Motor, 0.5 hp, 1-Phase, 115 V, 1/2 in Dia x 1-1/2 in L Shaft, Sleeve Bearing (GF2054)
- EATON CUTLER-HAMMER Contactor, 2N/O 2N/C Top Mnt Aux Contact (C320KGT15)
- INTERNATIONAL ENVIRONMENTAL Relay, 30A N/O, 3A N/C, 24V DPDT (70665406)
- SIEMENS Auxiliary Switch (3RH2921-1DA11)
- DANFOSS Valve 1/4"X1/2" 04 Tub Txv R134A (068U2030)
- Century Blower Motors and Parts