Shop All 3-Phase blower Motors
Century
5-5/8in. Dia. High Eff. Blower Motor
Mfr # 7FD1036
Zoro # G3261636
original price:
$249.66
9% off
new price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Continuous
- Shaft Dia. 1/2 in
- Ring to Ring Center 5 11/20 in
- Body Dia. 5 5/8 in
- Mounting Stud Length 61/100 in
Product Information
- Brand Century
- MFR # 7FD1036
- Zoro # G3261636
- Country of Origin India
- Category 3-Phase blower Motors
Dimensions
Shaft Dia. | 1/2 in |
Body Dia. | 5 5/8 in |
Mounting Stud Length | 61/100 in |
Length Less Shaft | 4 1/2 in |
Shaft Length | 6 3/8 in |
Stud Size | #8-32 |
Overall Length | 10 15/16 in |
Resilient Ring Dia. | 2 1/2 in |
Lead Length | 27 in |
Description
Direct Drive Fan/Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 277V AC, 1.9 A Full Load Amps, 48Y Frame, Output Watts 0.25 kW, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V Yes, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Open Enclosed, Motor Mounting Type Resilient Ring/Extended Studs, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.2518ES3E56-S)
- SPEEDAIRE Auto Drain Valve, 115V, 1/4 In., 0.75 gpm (13X538)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (VHC6-6M)
- INDUSTRIAL GOLD 20 Gallon Horizontal, Portable Air Compressor 12Cfm@125Psi, P55Hg21 (P55HG21)
- CENTURY 5-5/8in. Dia Fleximount Motor (FML1026)
- CENTURY 5-5/8in. Dia. Stock Motor (BDL1106)
- CENTURY 1/4 HP, 1075 RPM, 277v, 3 speed, 1.3 amps (7FD1026)
- DAYTON Mtr, 3 Ph, 3 HP, 1755,208-230/460V, 182T, ODP (6XWJ0)
- CARRIER 208-230v3ph 1725rpm blower mtr (HD56FR652)
- MARATHON Motor 1.5 Hp Fan And Blower Hvac/R Motor, 3 Phase, 1800 Rpm, 200-230/460 V, 56H Frame, Odp (K1415)
- DAYTON Mtr, 3 Ph, 1.5 HP, 1725,208-230/460, 56H, ODP (4YU39)
- Century 3-Phase blower Motors