Shop All 3-Phase AC Motors
Century
3-Phase General Purpose Pump Motor, 1 1/2 HP, 56J Frame, 208-230/460V AC Voltage
Mfr # H607
Zoro # G400905629
original price:
$474.89
9% off
new price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Height 6 7/16 in
- Motor Mounting Type Face
- HP 1 1/2
- RPM Range 3,001-3,600
Product Information
- Brand Century
- MFR # H607
- Zoro # G400905629
- UPC # 786674023803
- Country of Origin China
- Category 3-Phase AC Motors
Dimensions
Height | 6 7/16 in |
Shaft Dia. | 5/8 in |
Shaft Length | 2 5/8 in |
Bolt Circle Dia. | 5 7/8 in |
Overall Length | 12 3/8 in |
Length Less Shaft | 9 3/4 in |
Body Dia. | 6.4 in |
Description
General Purpose Pump Motor, Bearing Protection Shaft Shields, Body Dia. 6.4 in, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 5.8-5.6/2.8, Height 6 7/16 in, HP 1 1/2, Ins. Class B, Length Less Shaft 9 3/4 in, Max. Ambient Temp. 104 Degrees F, Motor Application General Application, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6000 Series Deep Groove Radial Ball Brg (6001ZE C3)
- TRITAN Roller Chain, Single Strand, Offset Link (35-1R OSL)
- THOMSON INDUSTRIES Super Ball Bushing (SUPER12OPN)
- CONTINENTAL CONTITECH BX66 Cogged V-Belt, 69" Outside Length, 21/32" Top Width, 1 Ribs (BX66)
- CENTURY 3-Phase General Purpose Pump Motor, 2 HP, 56J Frame, 200-230/460V AC Voltage (H733)
- CENTURY 3-Phase General Purpose Pump Motor, 3/4 HP, 56J Frame, 208-230/460V AC Voltage (H446)
- CENTURY 3-Phase General Purpose Pump Motor, 3 HP, 56J Frame, 200-230/460V AC Voltage, 3,450 Nameplate RPM (H734)
- CENTURY 3-Phase General Purpose Pump Motor, 1 HP, 56J Frame, 208-230/460V AC Voltage (H506)
- U.S. MOTORS 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (T14S3A)
- GRUNDFOS Pump Motors- Kit, Ball Bearing 7309.BE/6309.Z.C4. (96796676)
- MARATHON MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 184T Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (184TTDBD6001)
- Century 3-Phase AC Motors