Shop All Permanent Split Capacitor Blower Motors
Century
1/8 HP, 775 RPM, 115v, 3 speed, Trane
Mfr # 680A
Zoro # G0483065
original price:
$493.99
5% off
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Air Over
- Shaft Length 11 1/2 in
- Standards CSA, UL
- Max. Ambient Temp. 40 Degrees C
- Hz 60 Hz
Product Information
- Brand Century
- MFR # 680A
- Zoro # G0483065
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Shaft Length | 11 1/2 in |
Shaft Dia. | 1/2 in |
Overall Length | 28 in |
Body Dia. | 5.7 in |
Description
OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 HP, Nameplate RPM 775, No. of Speeds 3, Voltage 115V AC, Full Load Amps 1.5 A, 48Y Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Resilient Base, Motor Mounting Position Horizontal, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON H Style Plug, 1/4" FNPT, PK10 (1840)
- TRITAN Insert Ball Brng, UC, 1-3/16 dia, 4383.77lb (UC206-30MM)
- SMITH BEARING Cam Follower, Yoke, 1.6535in. (MUTD-1542-D)
- GLOBAL 1 1/4" X1 1/4" ID 2Pc Kw Clamp Coupling, Stl, Bo (G2SCC-125-125KW)
- CENTURY Motor, PSC, 1/4 HP, 1625 RPM, 115V, 48Y, OAO (FDL1024)
- CENTURY Motor, PSC, 1/3 HP, 1075,208-230V, 48Y, OAO (D1036)
- CENTURY Motor, PSC, 1/2 HP, 1075,208-230V, 48Y, OAO (FM1056)
- CENTURY Motor, PSC, 1/3 HP, 1075 RPM, 115V, 42Y, OAO (BL6530)
- CENTURY Condenser Fan Motor, 3/4 HP, 460V, 48 Frame (FEH1076SU)
- CENTURY Motor, PSC, 1/4 HP, 1075 RPM, 115V, 42Y, OAO (BL6519V1)
- CENTURY Motor, PSC, 1/3 HP, 1075 RPM, 115V, 48Y, OAO (DL1036)
- Century Permanent Split Capacitor Blower Motors