Shop All Storage Tanks
Centripro
Diaphragm Tank, Butyl Rubber, 45.2 gal
Mfr # T140
Zoro # G507167647
Free Shipping & Returns
$988.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36 9/16 in
- Drawdown @ 40-60 PSI 12.1 gpm
- Inlet 1 1/4 in
- Drawdown @ 30-50 PSI 13.9 gpm
- Drawdown @ 20-40 PSI 16.5 gpm
Product Information
- Brand Centripro
- MFR # T140
- Zoro # G507167647
- UPC # 697666419491
- Country of Origin Canada
- Category Storage Tanks
Dimensions
Overall Height | 36 9/16 in |
Diameter | 22 in |
Manufacturers Warranty Length | 5 yr Limited Tank Warranty |
Details
Item | Epoxy Coated Diaphragm Tanks |
Drawdown @ 40-60 PSI | 12.1 gpm |
Inlet | 1 1/4 in |
Drawdown @ 30-50 PSI | 13.9 gpm |
Drawdown @ 20-40 PSI | 16.5 gpm |
Max. Water Temp. | 120 Degrees F |
Tank Type | Pre-Charged |
Body Material | Butyl Rubber |
Tank Orientation | Vertical |
Tank Capacity | 45.2 gal |
Precharge Pressure | 38 psi |
Description
Epoxy Coated Diaphragm Tanks, Tank Type Pre-Charged, Tank Capacity 45.2 gal, Tank Orientation Vertical, Precharge Pressure 38 psi, Body Material Butyl Rubber, Max. Water Temp. 120 Degrees F, Drawdown @ 20-40 PSI 16.5 gpm, Drawdown @ 30-50 PSI 13.9 gpm, Drawdown @ 40-60 PSI 12.1 gpm, Overall Height 36 9/16 in, Diameter 22 in, Inlet 1 1/4 in, Manufacturers Warranty Length 5 yr Limited Tank Warranty
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Mini-Size Flow Switch Brass (V6EPB-B-S-6-0)
- APACHE Reducer Bushing Adapter, 1"M x 3/4"F (99000270)
- DAYTON Pump, Effluent, 1/2 HP (4HU74)
- MADISON SPST Drum Liquid Level Switch Selectable 240VAC (M4168-3)
- CENTRIPRO Diaphragm Tank, Butyl Rubber, 13.9 gal (T45P)
- SNYDER INDUSTRIES Storage Tank, Vertical Closed Top, 35 Gal. (1000110N97207)
- PROCHEM Potable Water Tank Blk 1.0 LDPE 50 Gal (01-31865)
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 525 Gal. (1400000N95005)
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 60 Gal. (1060000N95003)
- WATER WORKER WATER WORKER HT-32B Well Tank, 32 gal Capacity, 1 in FNPT (HT-32B)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Closed Top, 100 gal (01-31264)
- Centripro Storage Tanks