Shop All Brake Rotors
Centric Parts
Standard Brake Rotor, 121.44167
Mfr # 121.44167
Zoro # G4462706
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lug Hole Quantity 5
- Nominal Thickness 9.9mm (0.39")
- Thickness 8.5mm (0.33")
- Rotor Dia. 281mm (11.06")
- Style Plain
Product Information
- Brand Centric Parts
- MFR # 121.44167
- Zoro # G4462706
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Rotor Dia. | 281mm (11.06") |
Rotor Height | 55.1mm (2.169") |
Lug Holes Size | 14.5mm (0.57") |
Hub Hole Diameter | 62mm (2.44") |
Details
Lug Hole Quantity | 5 |
Nominal Thickness | 9.9mm (0.39") |
Thickness | 8.5mm (0.33") |
Style | Plain |
Cryo Treating Option | Without Cryo Treating |
Bolt Circle | 114.3mm (4.5") |
Rotor Design | Rotors Only |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARREN Fluid Auto Trans Dexmerc Quart (19501)
- GATES Belt Tensioner, Industry Number, 38569 (38569)
- HICKOK Power Pro Tester (78065)
- TIMBREN 09-18 RAM 1500 2WD/4WD REAR QUAD SUSPENSION ENHANCEMENT SYSTEM (DR1500DQ)
- CENTRIC PARTS Premium Brake Rotor, 120.62099 (120.62099)
- CENTRIC PARTS Gcx Brake Rotor, 320.51039 (320.51039)
- CENTRIC PARTS Premium Brake Rotor, 120.40071 (120.40071)
- CENTRIC PARTS Standard Brake Rotor, 121.42063 (121.42063)
- CENTRIC PARTS Premium Brake Rotor, 120.45071 (120.45071)
- CENTRIC PARTS Premium Oe Drilled Brake Rotor, 128.47039 (128.47039)
- CENTRIC PARTS Premium Brake Rotor, 120.45075 (120.45075)
- Centric Parts Brake Rotors