Shop All Master Cylinders
Centric Parts
Premium Wheel Cylinder, 134.80012
Mfr # 134.80012
Zoro # G4109809
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-1/2 in
- Inlet Dia. 0.438 in
- Number of Pistons 2
- Number of Mounting Holes 2
- Mounting Method 2 Bolts
Product Information
- Brand Centric Parts
- MFR # 134.80012
- Zoro # G4109809
- Country of Origin Unknown
- Category Master Cylinders
Dimensions
Bore Dia. | 1-1/2 in |
Inlet Dia. | 0.438 in |
Port Dia. | 0.438 in |
Details
Number of Pistons | 2 |
Number of Mounting Holes | 2 |
Mounting Method | 2 Bolts |
Inlet Fitting Thread Pitch | 20 |
Flare Type | Inverted Flare |
Grade | Premium |
Attachment Type | Bolted |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Round Corner Dock Fender (93534-1)
- RIDGID RIDGID 31360 5 18 7 Capacity Strap Wrench 134 Strap Width (31360)
- ROD SAVER Ws25 Replacement Winch Strap 25' (WS25)
- SOUTHWIRE Battery Cable with Lugs, Black, 4AWG, 19 In (SS19-4)
- CENTRIC PARTS Premium Wheel Cylinder, 134.61049 (134.61049)
- CENTRIC PARTS Premium Clutch Master Cylinder, 136.40005 (136.40005)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.62025 (130.62025)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.20001 (130.20001)
- DORMAN Brake Master Cylinder, M6086 (M6086)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47108)
- DORMAN Brake Master Cylinder Cap, 42046 (42046)
- Centric Parts Master Cylinders