Shop All Master Cylinders
Centric Parts
Premium Wheel Cylinder, 134.79031
Mfr # 134.79031
Zoro # G4116818
product price: $53.95
/ea
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bleeder Screw Included
- Type Bubble
- Bore Dia. 38.1mm (1.5")
- Mounting Style 2 Bolts
- Universal Fit Bolted
Product Information
- Brand Centric Parts
- MFR # 134.79031
- Zoro # G4116818
- Country of Origin Unknown
- Category Master Cylinders
Dimensions
Bore Dia. | 38.1mm (1.5") |
Inlet Dia. | 0.5in |
Details
Includes | Bleeder Screw Included |
Type | Bubble |
Mounting Style | 2 Bolts |
Universal Fit | Bolted |
Piston Quantity | 2 |
Inlet Fitting Thread Pitch | 20 in |
Number Of Ports | 1 |
Item | Premium Wheel Cylinder |
Mounting Method | 2 Bolts |
Number of Mounting Holes | 2 |
Flare Type | Bubble |
Number of Pistons | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Engine Oil Pressure Switch, PS-135 (PS-135)
- REMINGTON INDUSTRIES 14 AWG Gauge TXL Automotive Stranded Hook Up Wire Kit, 25FT Lngth Each, 10 Colors, 0.103" Dia, 60V (14STRTXLKIT10COLOR)
- ILC Replacement for SUBAROBIN 263-70503-00 STARTER (263-70503-00 STARTER)
- GROTE Thin-Line LED Bar Lamp (49122)
- CENTRIC PARTS Premium Wheel Cylinder, 134.61049 (134.61049)
- CENTRIC PARTS Premium Wheel Cylinder, 134.80012 (134.80012)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.62025 (130.62025)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.20001 (130.20001)
- CENTRIC PARTS Premium Clutch Master Cylinder, 136.40005 (136.40005)
- PERFORMANCE TOOL Professional Brake Cylinder Hone, W193C (W193C)
- DORMAN Drum Brake Wheel Cylinder - Rear Left, W610028 (W610028)
- Centric Parts Master Cylinders