Shop All Master Cylinders
Centric Parts
Premium Wheel Cylinder, 134.58006
Mfr # 134.58006
Zoro # G4110457
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bleeder Screw Included
- Universal Fit Bolted
- Bore Dia. 25.4 mm
- Inlet Dia. 0.375 in
- Mounting Style 2 Bolts
Product Information
- Brand Centric Parts
- MFR # 134.58006
- Zoro # G4110457
- Country of Origin Unknown
- Category Master Cylinders
Dimensions
Bore Dia. | 25.4 mm |
Inlet Dia. | 0.375 in |
Details
Includes | Bleeder Screw Included |
Universal Fit | Bolted |
Mounting Style | 2 Bolts |
Type | Bubble |
Inlet Fitting Thread Pitch | 24 in |
Number of Mounting Holes | 2 |
Number of Pistons | 2 |
Flare Type | Bubble |
Mounting Method | 2 Bolts |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOSIER DRAG SLICK 29.5/10.5-15D06 (18192D06)
- NORTH AMERICAN SIGNAL Magnetic-mount, Double-flash Strobe Warning Light (DFS350MX-A)
- FLEETGUARD Ff Pkg, FF246 (FF246)
- WEATHER GUARD Truck Box, Topside, Steel, 96-1/4"W, White, 11.8 cu. ft. (296-3-02)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.20001 (130.20001)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.62025 (130.62025)
- CENTRIC PARTS Premium Clutch Master Cylinder, 136.40005 (136.40005)
- CENTRIC PARTS Premium Wheel Cylinder, 134.80012 (134.80012)
- CENTRIC PARTS Premium Wheel Cylinder, 134.61049 (134.61049)
- CAR CERTIFIED TOOLS Ford 3 Tab Master Cylinder Adapter (CATBA03)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-59026 (355-59026)
- Centric Parts Master Cylinders