Shop All Brake Rotors
Centric Parts
Premium Brake Rotor, 120.40071
Mfr # 120.40071
Zoro # G7714087
product price: $89.25
/ea
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 5
- Nominal Thickness 28mm (1.1")
- Thickness 26mm (1.02")
- Finish Coated
Product Information
- Brand Centric Parts
- MFR # 120.40071
- Zoro # G7714087
- UPC # 805890358534
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 47.3 mm |
Outside Dia. | 330 mm |
Rotor Dia. | 330mm (12.99") |
Center Hole Diameter | 70.1 mm |
Mounting Bolt Hole Circle Diameter | 120 mm |
Stud/Lug Hole Diameter | 0.571 in |
Lug Holes Size | 14.5mm (0.57") |
Hub Hole Diameter | 70.1mm (2.76") |
Rotor Height | 47.3mm (1.86") |
Details
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 28mm (1.1") |
Thickness | 26mm (1.02") |
Finish | Coated |
Surface Finish | Smooth |
Bolt Holes | 5 |
Style | Plain |
Rotor Material | Iron |
Cryo Treating Option | Without Cryo Treating |
Bolt Circle | 120mm (4.72") |
Rotor Design | Rotors Only |
Description
Premium Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Chicago Miniature / CML Cm1835 replacement light bulb lamp, 10PK (CM1835 CHICAGO MINIATURE / CML)
- GENERAL WIRE SPRING General Wire JM-1450-A Electric Water Jet Drain includes 2 Hoses & (2) 4 Pc Nozzle Sets (JM-1450-A)
- POWERBUILT Universal Offset Brake Spoon (647935)
- BUYERS PRODUCTS 18x18x66 Inch White Steel Underbody Truck Box (1702417)
- CENTRIC PARTS Premium High Carbon Alloy Brake Rotor, 125.33113 (125.33113)
- CENTRIC PARTS Standard Brake Rotor, 121.44167 (121.44167)
- CENTRIC PARTS Standard Brake Rotor, 121.44079 (121.44079)
- CENTRIC PARTS Standard Brake Rotor, 121.62176 (121.62176)
- CENTRIC PARTS Standard Brake Rotor, 121.35061 (121.35061)
- CENTRIC PARTS Gcx Brake Rotor Fully Coated, 320.65145F (320.65145F)
- HELLA PAGID Hella 355116972 - High Carbon and Fully Coated (355116972)
- Centric Parts Brake Rotors