Shop All Master Cylinders
Centric Parts
Premium Brake Master Cylinder, 130.46602
Mfr # 130.46602
Zoro # G4530472
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 4
- Bore Dia. 1.06 in
- Rod Length 0.782 in
Product Information
- Brand Centric Parts
- MFR # 130.46602
- Zoro # G4530472
- Country of Origin Unknown
- Category Master Cylinders
Dimensions
Bore Dia. | 1.06 in |
Rod Length | 0.782 in |
Details
Number of Ports | 4 |
Item | Brake Master Cylinder |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini Lamp, 1176, 8.3/17W, S8, 12.8V, PK10 (1176-10PK)
- WVE 1P2347 Turn Signal Light Socket (1P2347)
- AME 41MM CheckMate, Loose Wheel Nut Indicator, PK100 (62441-100)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1124)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.20001 (130.20001)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.62025 (130.62025)
- CENTRIC PARTS Premium Clutch Master Cylinder, 136.40005 (136.40005)
- CENTRIC PARTS Premium Wheel Cylinder, 134.80012 (134.80012)
- CENTRIC PARTS Premium Wheel Cylinder, 134.61049 (134.61049)
- DORMAN Brake Master Cylinder Cap, 42053 (42053)
- FIRST STOP Drum Brake Wheel Cylinder Kit, 3600 (3600)
- Centric Parts Master Cylinders