Shop All Master Cylinders
Centric Parts
Premium Brake Master Cylinder, 130.35502
Mfr # 130.35502
Zoro # G4508468
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 2
- Bore Dia. 1.06 in
- Rod Length 2.27 in
Product Information
- Brand Centric Parts
- MFR # 130.35502
- Zoro # G4508468
- Country of Origin Unknown
- Category Master Cylinders
Dimensions
Bore Dia. | 1.06 in |
Rod Length | 2.27 in |
Details
Number of Ports | 2 |
Item | Brake Master Cylinder |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIVL-EZE 24"-36" Heavy Duty Adjustable Transom Saver, Roller Mt., Bulk (4000-ADJ)
- BUYERS PRODUCTS COUPLER, A-FRAME, 2-5/16in, 10, 000 LB MGVW, (0091097)
- TIMKEN Wheel Bearing - Rear, RW507ER (RW507ER)
- TRU-FLATE Tire Repair Boot, 1-1/4 in. (14-134)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.20001 (130.20001)
- CENTRIC PARTS Premium Wheel Cylinder, 134.61049 (134.61049)
- CENTRIC PARTS Premium Wheel Cylinder, 134.80012 (134.80012)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.62025 (130.62025)
- CENTRIC PARTS Premium Clutch Master Cylinder, 136.40005 (136.40005)
- DORMAN Drum Brake Wheel Cylinder - Rear, W370061 (W370061)
- AMS/RHINO Ford Prefilled Clutch Hydraulic System (PS0714)
- Centric Parts Master Cylinders