Shop All Brake Pads
Centric Parts
Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010
Mfr # 105.11010
Zoro # G6886179
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware; Pad Shims; Pad Wear Sensor
- Features Prepared For Pad Wear Sensor
- Height 40.8 mm
- Count 4
- Width (mm) 110.5 mm
Product Information
- Brand Centric Parts
- MFR # 105.11010
- Zoro # G6886179
- UPC # 805890362821
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 40.8 mm |
Width (mm) | 110.5 mm |
Details
Item | Brake Pads |
Includes | Mounting Hardware; Pad Shims; Pad Wear Sensor |
Features | Prepared For Pad Wear Sensor |
Count | 4 |
Thickness (mm) | 16 mm |
Friction Material | Ceramic |
Grade | Ultra-Premium |
Friction Material Attachment | Integrally Molded |
Description
Posi Quiet brake pads are manufactured using the same positive molding process utilized by Original Equipment suppliers. Positive molding uses extreme pressure to compress the friction material and bond it to the backing plate. This process assures consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the brake pad. The number one cause for customer returns are noise and vibration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND Universal Air Conditioning Heater Valve, Hv5952C (HV5952C)
- POWERBUILT 22Pc Vacuum Pump Set Kit29 (648744)
- ROADPRO CB Extension Speaker, 12W, 4" (RP-100T)
- BANDO Rib Ace, 220J16 (220J16)
- CENTRIC PARTS Riveted Brake Shoes, 112.07050 (112.07050)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- BENDIX Disc Brake Pad Set, CFM1609A (CFM1609A)
- Centric Parts Brake Pads