Shop All Brake Pads
Centric Parts
Disc Brake Pad Set 2008-2012 Land Rover LR2 3.2L, 105.13141
Mfr # 105.13141
Zoro # G7065421
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 43.3 mm
- Width (mm) 95.2 mm
- Thickness (mm) 15 mm
- Friction Material Ceramic
- Series Posi Quiet
Product Information
- Brand Centric Parts
- MFR # 105.13141
- Zoro # G7065421
- UPC # 805890751694
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 43.3 mm |
Width (mm) | 95.2 mm |
Details
Item | Brake Pads |
Thickness (mm) | 15 mm |
Friction Material | Ceramic |
Series | Posi Quiet |
Description
Posi Quiet brake pads are manufactured using the same positive molding process utilized by Original Equipment suppliers. Positive molding uses extreme pressure to compress the friction material and bond it to the backing plate. This process assures consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the brake pad. The number one cause for customer returns are noise and vibration.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Polypropylene Electrical Junction Box With 14 Terminals (5601114)
- MAIN FILTER OMT CS10BN Replacement/Interchange Spin-On Filter (MF0058028)
- LISLE Hook Replacement for Lisle 58430 (58500)
- GATES Predator Single Belts, BP95 (BP95)
- CENTRIC PARTS Riveted Brake Shoes, 112.07050 (112.07050)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- DYNAMIC FRICTION CO 3000 Ceramic Brake Pads and Hardware Kit, Low Dust, Low Copper Ceramic, 100% Asbestos-free, Rear (1310-1718-01)
- Centric Parts Automotive Brakes