Shop All Brake Pads
Centric Parts
Disc Brake Pad Set, 104.04120
Mfr # 104.04120
Zoro # G3316032
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Includes Mounting Hardware; Pad Shims; Pad wear sensor
- Outer Pad Height 51.600 mm
- Friction Material Attachment Integrally Molded
- Inner Pad Width 170.800 mm
Product Information
- Brand Centric Parts
- MFR # 104.04120
- Zoro # G3316032
- UPC # 805890163831
- Country of Origin China
- Category Brake Pads
Dimensions
Outer Pad Height | 51.600 mm |
Inner Pad Width | 170.800 mm |
Inner Pad Height | 51.600 mm |
Details
Item | Brake Pad |
Material | Semi-Metallic |
Includes | Mounting Hardware; Pad Shims; Pad wear sensor |
Friction Material Attachment | Integrally Molded |
Pad Quantity | 4 |
Description
Posi Quiet brake pads are manufactured using the same positive molding process utilized by Original Equipment suppliers. Positive molding uses extreme pressure to compress the friction material and bond it to the backing plate. This process assures consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the brake pad. The number one cause for customer returns are noise and vibration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER WIX 51553 Replacement/Interchange Spin-On Filter (MF0057997)
- SPECTRA PREMIUM Fuel Tank And Pump Assembly Combination, F6C2Fa (F6C2FA)
- MARINCO Marinco 150BBI- 15 Amp On-Board Charger Inlet (150BBI)
- GROTE Mirror- 4X5-1/2- Stickon Convex- Retailp, 12164-5 (12164-5)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- CENTRIC PARTS Riveted Brake Shoes, 112.07050 (112.07050)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- BENDIX Bendix Premium Copper Free Ceramic BPR Disc Brake Pad - Front, CFC1759 (CFC1759)
- Centric Parts Automotive Brakes