Shop All Brake Pads
Centric Parts
CTEK Ceramic Brake Pads, 103.12120
Mfr # 103.12120
Zoro # G8312824
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pad Shims
- Height 49.1 mm
- Features Prepared For Pad Wear Sensor
- Count 4
- Width (mm) 96.8 mm
Product Information
- Brand Centric Parts
- MFR # 103.12120
- Zoro # G8312824
- UPC # 805890892212
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 49.1 mm |
Width (mm) | 96.8 mm |
Details
Includes | Pad Shims |
Features | Prepared For Pad Wear Sensor |
Count | 4 |
Thickness (mm) | 15.4 mm |
Grade | Standard |
Friction Material | Ceramic |
Friction Material Attachment | Integrally Molded |
Description
CTEK Ceramic Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11265 (11265)
- HAMPTON PRODUCTS-KEEPER 112 D RingBracket (89314)
- ENERPAC Kit (RC308K)
- BUYERS PRODUCTS Black Powder Coated 3-Rung Steel Truck Step with Anti-Slip Step - 12.5 x 36 Inch (5233612)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- CENTRIC PARTS Riveted Brake Shoes, 112.07050 (112.07050)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- BOSCH Blue Disc Brak Disc Brake Pads, Be1313H (BE1313H)
- Centric Parts Automotive Brakes