Shop All Brake Pads
Centric Parts
Centric 112.04510 Centric Premium Heavy Duty Brake Shoes
Mfr # 112.04510
Zoro # G004269721
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Riveted
- Brake Drum Diameter 330.000 mm
- Friction Material Attachment Riveted
- Brake Shoe Width 63.500 mm
Product Information
- Brand Centric Parts
- MFR # 112.04510
- Zoro # G004269721
- UPC # 80589031740
- Country of Origin China
- Category Brake Pads
Dimensions
Brake Drum Diameter | 330.000 mm |
Brake Shoe Width | 63.500 mm |
Details
Type | Riveted |
Friction Material Attachment | Riveted |
Item | Brake Shoes |
Description
Premium quality friction for better braking performance and longer service life from Centric Parts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC DOT Fitting, Male Elbow, 5/8", 1/2" NPT (KV2L15-37S)
- REESE Reese 26005 Sway Control Adapter Bracket - Class II (26005)
- STRONG ARM Hood Lift Support, 4154 (4154)
- DORMAN Exhaust Manifold Hardware Kit, 03414B (03414B)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01371 (301.01371)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- MOTORMITE ACCELERATOR PEDAL PAD (20701)
- Centric Parts Brake Pads