Shop All Brake Pads
Centric Parts
Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets
Mfr # 105.20440
Zoro # G304268325
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Includes Pad Shims; Pad wear sensor
- Outer Pad Height 45.000 mm
- Friction Material Attachment Integrally Molded
- Pad Quantity 4
Product Information
- Brand Centric Parts
- MFR # 105.20440
- Zoro # G304268325
- UPC # 88959027892
- Country of Origin China
- Category Brake Pads
Dimensions
Outer Pad Height | 45.000 mm |
Inner Pad Height | 45.000 mm |
Outer Pad Width | 106.400 mm |
Inner Pad Width | 106.400 mm |
Details
Material | Ceramic |
Includes | Pad Shims; Pad wear sensor |
Friction Material Attachment | Integrally Molded |
Pad Quantity | 4 |
Description
Centric Posi-Quiet Ceramic Disc Brake Pad Sets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT Mini Incand. Bulb, 18S11/1SC, 18W, S11, 10V (18S11/1SC)
- SKF Shaft Repair Sleeve, SS, 0.861 to 0.866in. (99085)
- RACE SPORT 60In Triple Row Led Tailgate Bar (5-Function/3-Color W/ Sequential (RS120060)
- BALDWIN FILTERS Cork Gasket, Gasket, G183 (G183)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- DORMAN Brake Shoes Hold Down Kit, Hw24050 (HW24050)
- Centric Parts Automotive Brakes