Shop All Brake Lines
Centric Parts
BRAKE HOSE
Mfr # 150.62065
Zoro # G402049031
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 400 mm
- Thread Size 10.0 mm; M10-1.00
- Standards DOT Approved
- Color Black
- Includes Bracket; Clip; Gasket
Product Information
- Brand Centric Parts
- MFR # 150.62065
- Zoro # G402049031
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 400 mm |
Thread Size | 10.0 mm; M10-1.00 |
Details
Standards | DOT Approved |
Color | Black |
Includes | Bracket; Clip; Gasket |
Fitting Type | Banjo; Female Bubble Flare |
Bracket Material | Steel |
Outer Sleeve Material | EPDM Rubber |
Number of Clips | 1 |
Grade | Premium |
Fitting Material | Metal |
Number of Brackets | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 5-31/32 x 3-9/32 x 5-31/32In (BF7679-D)
- MEGUIARS $PRO HYBRID CERAMIC BEAD BOOSTER 32 OZ (MGM-79932)
- FEIN Blade Set For Automobiles (63903167257)
- RACOR Ccv12000 W/Hi Efficiency Media (CCV55222-12-08)
- CENTRIC PARTS Brake Hose, 150.83017 (150.83017)
- CENTRIC PARTS STAINLESS STEEL BRAKE LINE KIT (950.335)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.44507 (950.44507)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.62001 (950.62001)
- AGS Domestic NiCopp Nickel/Copper Brake Line, 3/16 x 20, CN-320 (CN-320)
- ILC Chevrolet/Chevy Silverado 2500 HD 96 Inches Bed; STD CAB Pickup; 4wdwo/quadrasteer 2004 Brake LI (SILVERADO 2500 HD 96` BED; STD CAB PICKUP; 4WDWO/)
- Centric Parts Brake Lines