Shop All Brake Lines
Centric Parts
Brake Hose, 150.61012
Mfr # 150.61012
Zoro # G4580802
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 382 mm
- Thread Size 3/8"-24; 3/8"-24
- Includes Clip
- Standards DOT Approved
- Color Black
Product Information
- Brand Centric Parts
- MFR # 150.61012
- Zoro # G4580802
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 382 mm |
Thread Size | 3/8"-24; 3/8"-24 |
Details
Includes | Clip |
Standards | DOT Approved |
Color | Black |
Fitting Type | Male Inverted Flare; Female Inverted Flare |
Grade | Premium |
Number of Clips | 1 |
Fitting Material | Metal |
Outer Sleeve Material | EPDM Rubber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URO PARTS License Plate Bracket Uro License Pla, 51187160607 (51187160607)
- ZORO SELECT Light Bar, 12 VDC, 50 Watts, Amber (2ERN5)
- ECCO SAFETY GROUP DIRECTIONAL, 12 LEDS, FLEXIBLE, SURFACE MOUNT, DUAL COLOR, 12-24VDC, AMBER/WHITE (ED3794AW)
- KEN-TOOL Demount Tool, 37 In, 3/4 In Stk, Stl (35448)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- CENTRIC PARTS Brake Hose, 150.83017 (150.83017)
- CENTRIC PARTS STAINLESS STEEL BRAKE LINE KIT (950.335)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.62001 (950.62001)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.44507 (950.44507)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 5/16 x 8, BL-508 (BL-508)
- AGS Domestic Steel Brake Line, 1/4 x 60, BL-460 (BL-460)
- Centric Parts Brake Lines