Shop All Packing Tapes
Central
WTR ACTVTD TAPE, 280 NAT, 3InX450Ft, PK10
Mfr # K8495
Zoro # G1572299
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Adhesive High Melt Index Polypropylene Based Co-Polymer
- Tape Width 3"
- Tape Length 450"
- Tape Color Natural
- Performance Temp. 110 Degrees F
Product Information
- Brand Central
- MFR # K8495
- Zoro # G1572299
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 3" |
Tape Length | 450" |
Width | 3 |
Length | 450 ft. |
Outside Length | 450 |
Outside Width | 3 |
Details
Item | 280 Nat 3X450 Central,Pk1 |
Tape Adhesive | High Melt Index Polypropylene Based Co-Polymer |
Tape Color | Natural |
Performance Temp. | 110 Degrees F |
Shape | Continuous Roll |
Material | Chemically Grafted Starch Based Copolymer Adhesive |
Thickness | 7.9 mil |
Features | 3-Way Fiberglass Reinforced Carton Sealing Tape Manufactured with Water-Activated Adhesive; Works Well on Recycled Cartons, and Non-unitized Loads |
Color | NATURAL |
Tensile Strength | MD Tensile: 96 lb./in.; CD Tensile: 29 lb./in. |
Application | Used for two strip sealing cartons top and bottom. Works well on recycled cartons and non-unitized loads. Recommend using on heavyweight cartons up to 90 pounds (41 kg). |
Type | Water Activated Tape |
Adhesive | High Melt Index Polypropylene Based Co-Polymer |
Tape Paper Weight | 4.02 lbs. |
Description
280 Nat 3X450 Central,Pk1, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Butcher Paper, 40 lb., White, 36 In. W (5PGK9)
- SEALER SALES PC Board for YC-300HL and YC-450HL L-Bar Sealers (PCB-YC-949)
- POST-IT Pop-up 3 x 3 Note Refill, Miami, 90/Pad, PK6 (R330-6SSMIA)
- AVERY Round Ring View Binder, 2", White (05731)
- CENTRAL Central™ 260 Reinforced Tape, 7.0 Mil, 3" x 375', Kraft, 8/Case (T906260)
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1InX500Ft, PK30 (K2034P577)
- CENTRAL Intertape Polymer Carton Tape, Natural, 2-1/2Inx600Ft, PK12 (K2799G)
- CENTRAL Tape, 260 Nat 3"X450 Ft. Central, PK10 (260)
- CENTRAL Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K6146G)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K7300G)
- IDL PACKAGING 3 x 375' Reinforced Heavy Duty Water-Activated Gummed Kraft Tape pack of 1 for Carton Sealing (H-70N-1)
- Central Packing Tapes