Shop All Packing Tapes
Central
WTR ACTVTD TAPE, 270 NAT, 3InX375Ft, PK8
Mfr # K8400
Zoro # G1572256
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Adhesive Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
- Tape Width 3"
- Tape Length 375"
- Tape Color Natural
- Thickness 7.5 mil
Product Information
- Brand Central
- MFR # K8400
- Zoro # G1572256
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 3" |
Tape Length | 375" |
Length | 375 ft. |
Width | 3 |
Outside Length | 375 |
Outside Width | 3 |
Details
Item | 270 Nat 3X375 Central,Pk1 |
Tape Adhesive | Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911 |
Tape Color | Natural |
Thickness | 7.5 mil |
Features | 3-Way Fiberglass Reinforced, Strippable Natural Kraft Carton Sealing Tape Manufactured with Water-Activated Adhesive; Works Well on Recycled Cartons, and Non-unitized Loads |
Color | NATURAL |
Tensile Strength | MD Tensile: 89 lb./in.; CD Tensile: 32 lb./in. |
Shape | Continuous Roll |
Material | Chemically Grafted Starch Based Copolymer Adhesive |
Performance Temp. | 110 Degrees F |
Adhesive | Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911 |
Application | Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on average to heavyweight cartons up to 65 lbs/30 kg. |
Tape Paper Weight | 3.06 lbs. |
Type | Water Activated Tape |
Description
270 Nat 3X375 Central,Pk1, Package Quantity 8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Pop-up Super Sticky Notes, 3x3 In, YW, PK12 (R330-12SSCY)
- KLEIN TOOLS Bent Trimmer w/Ring, Extra Blunt, Serrated 10-Inch (G8210LRXB)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 10" x 6", 2 mil, Clear, Pk1000 (MGRL2P0610)
- UNIVERSAL Sticky Notes, Scratch Pad, 5x8 In, PK12 (UNV35615)
- CENTRAL WTR ACTVTD TAPE, 240 NAT, 72MMX450Ft, PK10 (K7000P426)
- CENTRAL Carton Tape, Natural, 3 In. x 400 Ft., PK10 (K8496G)
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1InX500Ft, PK30 (K2034P577)
- CENTRAL WTR ACTVTD TAPE, 280 NAT, 3InX450Ft, PK10 (K8495)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K7300G)
- CENTRAL WTR ACTVTD TAPE, 160 NAT, 3InX600Ft, PK10 (K5138)
- SCOTCH Box-Sealing Tape 355, 1RL, Clear (MMM35572X50CL)
- Central Packing Tapes