Shop All Packing Tapes
Central
WTR ACTVTD TAPE, 140 WHT, 1InX500Ft, PK30
Mfr # K2034
Zoro # G1572466
product price: $143.99
/pk 30, $4.80/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Adhesive #410 Starch Based Adhesive
- Tape Width 1"
- Tape Length 500"
- Tape Color White
- Tensile Strength MD Tensile: 30 lb./in.; CD Tensile: 15 lb./in.
Product Information
- Brand Central
- MFR # K2034
- Zoro # G1572466
- UPC # 50073949500707
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1" |
Tape Length | 500" |
Width | 1 |
Length | 500 ft. |
Outside Length | 500 |
Outside Width | 1 |
Details
Item | 140 Wht 1X500 Plain,Pk1 |
Tape Adhesive | #410 Starch Based Adhesive |
Tape Color | White |
Tensile Strength | MD Tensile: 30 lb./in.; CD Tensile: 15 lb./in. |
Features | Light Duty; Bleached Kraft Carton Sealing Tape Manufactured with Water-Activated Adhesive; Repulpable and Recyclable |
Performance Temp. | 110 Degrees F |
Thickness | 4.3 mil |
Color | WHITE |
Shape | Continuous Roll |
Material | #410 Starch Based Adhesive |
Application | For inner carton sealing or deli and butcher wrap. |
Adhesive | #410 Starch Based Adhesive |
Type | Water Activated Tape |
Tape Paper Weight | 0.74 lbs. |
Description
140 Wht 1X500 Plain,Pk1, Package Quantity 30
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE InkJoy 50ST Stick Ballpoint Pen, Med 1mm, Black Ink, Clear Barrel, PK12 (2013154)
- AVERY Large Desk-Style Permanent Marker, Broad Chisel Tip, Asstd Color, PK12 (24800)
- SCHOOL SMART BOARD RAILROAD 22X28 BLACK 6PLY PACK OF 25 PK (PRR62525-5987)
- SCHOOL SMART Skip-A-Line Ruled Writing Paper, 3/4 Inch Ruled Long Way, 11 x 8-1/2 Inches, 500 Sheets (772)
- CENTRAL WTR ACTVTD TAPE, 160 NAT, 3InX600Ft, PK10 (K5138)
- CENTRAL Intertape Polymer Carton Tape, Natural, 2-1/2Inx600Ft, PK12 (K2799G)
- CENTRAL Carton Tape, Natural, 3 In. x 400 Ft., PK10 (K8496G)
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1InX500Ft, PK30 (K2034P191)
- CENTRAL WTR ACTVTD TAPE, 240 NAT, 72MMX450Ft, PK10 (K7000P426)
- CENTRAL Central™ 260 Reinforced Tape, 7.0 Mil, 3" x 375', Kraft, 8/Case (T906260)
- SCOTCH Performance Packaging Tape, PK6 (3750-6)
- Central Packing Tape & Dispensers