Shop All Packing Tapes
Central
Tape, 190 Nat 4"X375 Ft. Plain, PK6
Mfr # 190
Zoro # G8631181
Sold in multiples of 30 for $2,339.70
Free Shipping & Returns
$2,339.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Adhesive #410 Starch Based Adhesive
- Tape Width 4"
- Tape Length 375"
- Tape Color Natural
- Application For medium weight or standard size cartons shipped in unitized loads or full pallets.
Product Information
- Brand Central
- MFR # 190
- Zoro # G8631181
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 4" |
Tape Length | 375" |
Outside Width | 4 |
Width | 4 |
Outside Length | 375 |
Details
Item | Tape |
Tape Adhesive | #410 Starch Based Adhesive |
Tape Color | Natural |
Application | For medium weight or standard size cartons shipped in unitized loads or full pallets. |
Tape Paper Weight | 4.62 lbs. |
Adhesive | #410 Starch Based Adhesive |
Type | Water Activated Tape |
Color | NATURAL |
Description
Tape, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PACIFIC Drawstring Parts Bag, 10x8in, PK100 (MP-810CB1)
- THERMOSAFE Test Tube Mailer, 6 in H, PK300 (357)
- AVERY DENNISON 3-Ring View Binder, 2 Capacity 11inx8-1/2in (05504)
- TEACHER CREATED RESOURCES File Storage Pocket Chart, 10 Pockets, Black, 14" x 58" (TCR20841)
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1.5InX500Ft, PK20 (K2036)
- CENTRAL WTR ACTVTD TAPE, 235 NAT, 72MMX450Ft, PK10 (K6904)
- CENTRAL Carton Sealing Tape, White, 3Inx450Ft, PK10 (K6064G)
- CENTRAL Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K6151G)
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1InX500Ft, PK30 (K2034P577)
- CENTRAL Carton Tape, Natural, 3 In. x 400 Ft., PK10 (K8496G)
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 2" x 110 yds., Red, 6/Case (T90222R6PK)
- Central Packing Tape & Dispensers