Shop All Packing Tapes
Central
Carton Tape, Natural, 70mm x 450 Ft., PK10
Mfr # K8069G
Zoro # G4447791
product price: $139.99
/pk 10, $14.00/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Kraft Paper
- Tape Adhesive Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
- Tape Thickness 5.5 mil
- Tape Width 2.76"
- Tape Length 450"
Product Information
- Brand Central
- MFR # K8069G
- Zoro # G4447791
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2.76" |
Tape Length | 450" |
Length | 137m |
Width | 3 |
Outside Width | 2.76 |
Outside Length | 450 |
Imperial Tape Length | 450 ft |
Metric Tape Length | 137.2 m |
Imperial Tape Width | 2 3/4 in |
Tape Roll Diameter | 2 3/4 in |
Metric Tape Width | 70 mm |
Description
Tape Strength Rating Light Duty, Tape Backing Material Kraft Paper, Water-Activated Packaging Tape, Imperial Tape WxL 2 3/4 in x 450 ft, Metric Tape WxL 70 mm x 137 m, Tape Thickness 5.5 mil, Tape Color Kraft, Tape Roll Diameter 2 3/4 in, Tape Tensile Strength 66 lb/in, Basis Weight 2.55 lb, Imperial Tape Length 450 ft, Imperial Tape Width 2 3/4 in, Max. Tape Performance Temp. Not Rated, Metric Tape Length 137.2 m, Metric Tape Width 70 mm, Min. Tape Performance Temp. Not Rated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCREENFLEX 36"x42" Melamine Whiteboard, Frame Wood (MBF)
- PENDAFLEX Plastic Hanging File Folder Frame, Pk4 (PFX04444)
- DAHLE Prem Guillotine Paper Cutter, 14-1/8" (561)
- PAPERPRO Desktop Stapler, 20 Sheet, Black/Gray (ACI1100)
- CENTRAL Carton Sealing Tape, White, 3Inx450Ft, PK10 (K6064G)
- CENTRAL WTR ACTVTD TAPE, 160 NAT, 2InX600Ft, PK14 (K2163)
- CENTRAL Tape, 260 Nat 3"X450 Ft. Central, PK10 (260)
- CENTRAL Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K6151G)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K7000G)
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1.5InX500Ft, PK20 (K2036)
- SHURTECH BRANDS Duck, COMMERCIAL GRADE PACKAGING TAPE, 3in CORE, 1.88in X 55 YDS, CLEAR, 6PK (240053)
- Central Packing Tape & Dispensers